This product requires certification to purchase.

1.5 Diopter Magnifier Safety Glasses with Clear Lens

Crews

BearKat® 1.5 Diopter Magnifier Safety Glasses with Clear Lens

  • Fast #
  • Part #CBKH15
  • Item #4156163
  • Manufacturer Part #BKH15
5 out of 5 Customer Rating
Brand image
Crews

BearKat® 1.5 Diopter Magnifier Safety Glasses with Clear Lens

  • Fast #
  • Part #CBKH15
  • Item #4156163
  • Manufacturer Part #BKH15
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Single wraparound lens design
  • Exclusive Duramass® scratch resistant coating
  • Filters 99.9% of U.V. Radiation
  • Non-slip soft temple material
  • Diopter size is 1.5
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Z87
CSA Certified:
CSA Z94.3
Collection:
BearKat®
Glasses Lens Color:
Clear
Material:
Plastic
Material Type:
Polycarbonate
UPC:
766868481152