This product requires certification to purchase.

Safety Glass with Clear Lens

Crews

BearKat® Safety Glass with Clear Lens

  • Fast #
  • Part #CBKH20
  • Item #4156227
  • Manufacturer Part #BKH20
3.4 out of 5 Customer Rating
Brand image
Crews

BearKat® Safety Glass with Clear Lens

  • Fast #
  • Part #CBKH20
  • Item #4156227
  • Manufacturer Part #BKH20
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 144 Pallet: 3600
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Magnifier safety glasses
  • Requires Certification
Dimensions & Measurements
Diopters
2
Characteristics & Features
Collection
BearKat®
Glasses Lens Color
Clear
Magnification
2
Material
Plastic
Material Type
Polycarbonate
Warranty & Product Information
ANSI
ANSI Z87.1
Application
Residential
CE Approved
No
CSA Certified
CSA Z94.3 2007
ISO
ISO 12312-1
UPC
766868481206