Safety Glasses with Chrome Frame & Gray Lens
Blackjack® Safety Glasses with Chrome Frame & Gray Lens
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 144 Pallet: 3600-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Blackjack safety glasses offer a single wrap-around lens design with integral side shields and metal alloy temples and non-slip Rubber head grips for a customized fit
- Meets the ANSI Z87.1 2003 standard
Specifications
- ANSI:
- ANSI Z87.1-2003
- Clothing Size:
- One Size Fits All
- Collection:
- Blackjack®
- Glasses Frame Color:
- Chrome
- Glasses Lens Color:
- Grey
- Material:
- Metal
- UPC:
- 766868921122