Scratch Resistant Safety Glasses with Smoke Frame & Silver Mirror Lens
Checklite® Frameless Scratch Resistant Safety Glasses with Smoke Frame & Silver Mirror Lens
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 144 Pallet: 3600-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Smoke frameless
- Silver mirror lens
- Polycarbonate material
- Near total seal of the eye orbit
- Universal nosepiece
- Duramass® scratch-resistant coating
- Meets ANSI/ISEA Z87.1-2010 standard
Specifications
- ANSI:
- ANSI Z87.1-2010
- Clothing Size:
- One Size Fits All
- Collection:
- Checklite® Frameless
- Glasses Frame Color:
- Smoke
- Glasses Lens Color:
- Silver Mirror
- Material:
- Plastic
- Material Type:
- Polycarbonate
- UPC:
- 766868761179