ANSI Z87.1 Safety Glasses with Clear Lens
Checkmate® ANSI Z87.1 Safety Glasses with Clear Lens
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 144-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Lightweight, polycarbonate frame and nose piece
- Design provides near total seal of eye orbit for maximum protection
Specifications
- ANSI:
- ANSI Z87.1
- Collection:
- Checkmate®
- Glasses Lens Color:
- Clear
- Material:
- Plastic
- Material Type:
- Polycarbonate
- UPC:
- 766868331105