This product requires certification to purchase.

Clear Anti-Fog Lens Black Frame Safety Glasses

Crews

Forceflex™ Clear Anti-Fog Lens Black Frame Safety Glasses

  • Fast #
  • Part #CFF310AF
  • Item #4622866
  • Manufacturer Part #FF310AF
4.1 out of 5 Customer Rating
Brand image
Crews

Forceflex™ Clear Anti-Fog Lens Black Frame Safety Glasses

  • Fast #
  • Part #CFF310AF
  • Item #4622866
  • Manufacturer Part #FF310AF
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Durable, ultra-flexible frame
  • Soft temple material for a precise fit
  • Soft, secure nose pad
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Z87.1
CSA Certified:
CSA Z94.3
Collection:
Forceflex™
Glasses Frame Color:
Black
Glasses Lens Color:
Clear
Material:
Plastic
Material Type:
Polyurethane, PVC, Thermoplastic
UPC:
766868005235