This product requires certification to purchase.

Grey Lens Safety Glasses

Crews

Forceflex™ Grey Lens Safety Glasses

  • Fast #
  • Part #CFF122
  • Item #4156116
  • Manufacturer Part #FF122
3.1 out of 5 Customer Rating
Brand image
Crews

Forceflex™ Grey Lens Safety Glasses

  • Fast #
  • Part #CFF122
  • Item #4156116
  • Manufacturer Part #FF122
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Allows the frame to flex and fit faces from large to small
  • Exclusive Duramass® scratch resistant coating
  • Filters 99.9% of U.V. Radiation
  • Can achieve a military ballistic level impact resistance at over 1000' per second
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Z87.1
CSA Certified:
CSA Z94.3
Collection:
Forceflex™
Glasses Frame Color:
Black
Glasses Lens Color:
Grey
Material:
Plastic
Material Type:
Polyurethane, Thermoplastic
UPC:
766868301221