This product requires certification to purchase.

Grey Lens Black Frosted Frame Safety Glasses

Crews

Frostbite 2 Grey Lens Black Frosted Frame Safety Glasses

  • Fast #
  • Part #CF2112
  • Item #862131
  • Manufacturer Part #F2112
4 out of 5 Customer Rating
Brand image
Crews

Frostbite 2 Grey Lens Black Frosted Frame Safety Glasses

  • Fast #
  • Part #CF2112
  • Item #862131
  • Manufacturer Part #F2112
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 144 Pallet: 3600
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Frost black frames
  • Grey lens
  • Polycarbonate material
  • Duramass® scratch-resistant coating
  • Filters 99.9% of UV radiation
  • Meets or exceeds ANSI Z87 high impact standards
  • Requires Certification

Specifications

ANSI:
ANSI Z87.1
CSA Certified:
CSA Z94.3
Collection:
Frostbite 2
Glasses Frame Color:
Frost Black
Glasses Lens Color:
Grey
Material:
Plastic
Material Type:
Polycarbonate, PVC
UPC:
766868041127