Nylon Safety Glasses in White Frame with Blue Diamond Mirror Lens
Inertia Nylon Safety Glasses in White Frame with Blue Diamond Mirror Lens
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 144-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI Z87.1
- CSA Certified:
- CSA Z94.3
- Collection:
- Inertia
- Glasses Frame Color:
- White
- Glasses Lens Color:
- Blue Diamond Mirror
- ISO:
- ISO 12312-1
- Material:
- Plastic
- Material Type:
- Nylon
- UPC:
- 766868641389