Grey Anti-Fog Lens Camouflage Frame Safety Glasses
Plasma® Grey Anti-Fog Lens Camouflage Frame Safety Glasses
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ANSI:
- ANSI Z87.1
- Collection:
- Plasma®
- Glasses Frame Color:
- Camouflage
- Glasses Lens Color:
- Grey
- Material:
- Plastic
- Material Type:
- Polycarbonate, PVC
- UPC:
- 766868941434