This product requires certification to purchase.

Grey Anti-Fog Lens Tortoise Shell Frame Safety Glasses

Crews

Plasma® Grey Anti-Fog Lens Tortoise Shell Frame Safety Glasses

  • Fast #
  • Part #CPA212AF
  • Item #4450524
  • Manufacturer Part #PA212AF
3.1 out of 5 Customer Rating
Brand image
Crews

Plasma® Grey Anti-Fog Lens Tortoise Shell Frame Safety Glasses

  • Fast #
  • Part #CPA212AF
  • Item #4450524
  • Manufacturer Part #PA212AF
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 144
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI Z87.1
Collection:
Plasma®
Glasses Frame Color:
Tortoise Shell
Glasses Lens Color:
Grey
Material:
Plastic
Material Type:
Polycarbonate, PVC
UPC:
766868941250