Grey Frame
Swagger® Grey Frame
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 144-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI Z87
- Collection:
- Swagger®
- Glasses Frame Color:
- White
- Glasses Lens Color:
- Grey
- Material:
- Plastic
- Material Type:
- Polycarbonate
- UPC:
- 766868021457