Fire Mirror Lens Red Frame Safety Glasses
Swagger® Fire Mirror Lens Red Frame Safety Glasses
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 144-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Wider temples for better side protection
- Exclusive Duramass® scratch resistant coating
- Filters 99.9% of U.V. Radiation
- Non-slip soft temple material
Specifications
- ANSI:
- ANSI Z87.1
- CSA Certified:
- CSA Z94.3
- Collection:
- Swagger®
- Glasses Frame Color:
- Red
- Glasses Lens Color:
- Fire Mirror
- Material:
- Plastic
- Material Type:
- Polycarbonate, PVC
- UPC:
- 766868021518