Grey Lens Black Frame Safety Glasses
Swagger® Grey Lens Black Frame Safety Glasses
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 144-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Non-Slip co-injected soft temple material
- Wider temples for better side protection
- Soft secure TPR nose pad
- Rugged polycarbonate lens filters 99.9% Of harmful U.V. Rays
- Exclusive Dura mass® scratch resistant coating
Documents
Specifications
- ANSI:
- ANSI Z87.1
- CSA Certified:
- CSA Z94.3
- Collection:
- Swagger®
- Glasses Frame Color:
- Black
- Glasses Lens Color:
- Grey
- Material:
- Plastic
- Material Type:
- Polycarbonate, PVC
- UPC:
- 766868021389
- Weight:
- 2.091 lb