Graphite Frame, Red Tribal Pattern in Fire Mirror
Tribal® Graphite Frame, Red Tribal Pattern in Fire Mirror
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI Z87.1
- Collection:
- Tribal®
- Glasses Lens Color:
- Fire Mirror
- Material:
- Plastic
- Material Type:
- Polycarbonate
- UPC:
- 766868281363