14 in. Stainless Steel Flanged Gate Valve
14 in. Stainless Steel Flanged Gate Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Coating:
- Acrylic
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Height:
- 2-1/2 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- Open Left
- Valve Size:
- 14 in
- Valve Type:
- Gate Valve