This product requires certification to purchase.

20 in. Ductile Iron Full Port Flanged Gate Valve

Crispin-Multiplex

L14 Series 20 in. Ductile Iron Full Port Flanged Gate Valve

  • Fast #
  • Part #CLR2042211111112CR
  • Item #7239140
  • Manufacturer Part #LR2042211111112CR0CDF
5 out of 5 Customer Rating
Brand image
Crispin-Multiplex

L14 Series 20 in. Ductile Iron Full Port Flanged Gate Valve

  • Fast #
  • Part #CLR2042211111112CR
  • Item #7239140
  • Manufacturer Part #LR2042211111112CR0CDF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
L14 Series
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Material:
Ductile Iron
NSF Certified:
No
UL Listed:
No
Valve Body Material:
Ductile Iron
Valve Body Style:
Open Left
Valve Port Opening:
Full Port
Valve Size:
20 in
Valve Type:
Gate Valve