3/4 x 3/8 in. NPT Cast Iron Pressure Air Release Valve
M Series 3/4 x 3/8 in. NPT Cast Iron Pressure Air Release Valve
Package Quantity Info:
Each: 1Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI Class 512
- ASTM:
- ASTM A-126, ASTM A-193, ASTM A-240, ASTM A-307, ASTM A-313, ASTM A-582, ASTM B-505, ASTM D-2000
- AWWA:
- AWWA C-512
- Coating:
- Epoxy
- Collection:
- M Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Height:
- 5-3/4 in
- Length:
- 5-3/4 in
- NSF Certified:
- No
- Pressure - Maximum:
- 300 psi
- Recommended Valve Application:
- Air
- UL Listed:
- No
- Valve Body Material:
- Cast Iron
- Valve Seat Material:
- Buna-N
- Valve Size:
- 3/4 in x 3/8 in
- Valve Type:
- Air Release Valve
- Width:
- 5 in