This product requires certification to purchase.

1 in. NPT Cast Iron 300 psi Air Release Valve

Crispin-Multiplex

PL Series 1 in. NPT Cast Iron 300 psi Air Release Valve

  • Fast #
  • Part #CPL10
  • Item #499360
  • Manufacturer Part #PL10
5 out of 5 Customer Rating
Brand image
Crispin-Multiplex

PL Series 1 in. NPT Cast Iron 300 psi Air Release Valve

  • Fast #
  • Part #CPL10
  • Item #499360
  • Manufacturer Part #PL10
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Compound lever system
  • Adjustable buna-N rubber plunger
  • Requires Certification

Documents


Specifications

ASTM:
ASTM 1784, ASTM A-126, ASTM A-193, ASTM A-194, ASTM A-240, ASTM A-307, ASTM A-313, ASTM A-563, ASTM A-582, ASTM B-505, ASTM D-2000
AWWA:
AWWA C-512
Coating:
Epoxy
Collection:
PL Series
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Length:
9-1/8 in
Material:
Cast Iron
Pressure - Maximum:
300 psi
Recommended Valve Application:
Air, Gas
Valve Body Material:
Cast Iron
Valve Seat Material:
PVC
Valve Size:
1 in
Valve Type:
Air Release Valve
Width:
9-3/4 in