This product requires certification to purchase.

CRKT CRICKET MATERIAL CARRIER

CRKT CRICKET MATERIAL CARRIER

  • Fast #
  • Part #S782699
  • Item #465435
  • Manufacturer Part #782699
3.6 out of 5 Customer Rating
Brand image

CRKT CRICKET MATERIAL CARRIER

  • Fast #
  • Part #S782699
  • Item #465435
  • Manufacturer Part #782699
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • One-man way to carry a variety of loads up to 2000 lbs.
  • Move lumber, fittings, oxygen bottles, tool boxes, pipe, etc.
  • Will accommodate pipe in diameters up to 20".
  • High pressure tires & wheels.Move 20' length pipes weighing up to 1000 lbs.
  • Includes ratchet hold-down strap and 16" tires.
  • Quick handle disconnect for compact storage.
  • Handle repositions and uses leverage to lift pipe.
  • One-man operation.
  • Requires Certification

Specifications

Capacity:
2000 lbs
UPC:
661165826999