This product requires certification to purchase.

Auto Cloths (Pack of 10)

Crocodile Cloth®

Auto Cloths (Pack of 10)

  • Fast #
  • Part #N6930010
  • Item #11026318
  • Manufacturer Part #6930-010
4.7 out of 5 Customer Rating
Brand image
Crocodile Cloth®

Auto Cloths (Pack of 10)

  • Fast #
  • Part #N6930010
  • Item #11026318
  • Manufacturer Part #6930-010
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 48
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Washington, DC
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • DON’T JUST CLEAN, ATTACK: Designed to dissolve & absorb grease, grime, oil, & automotive messes in real work environments. Great on plastic, vinyl, metal, wood, leather, fabrics, & more.
  • MECHANICS PERFECT COMPANION: Specifically designed to cut through tough automotive grease, Crocodile Cloth makes fast work of messes on tools, in the shop & in/around cars. Use on wheels, rims, car interiors and car parts to leave your workspace shining.
  • MORE EFFECTIVE, MORE VALUE: Our giant 15? x 10? Crocodile Cloth® cleaning wipes are designed to scrub & absorb, meaning you need less wipes to clean the same mess. Our wipes stay moist longer & feature a super tough heavy-duty build.
  • SKIN SAFE: Crocodile Cloth® wipes are dermatologically tested & infused with aloe & vitamin E, making it safe for hands while eating through grease & oil. Every disposable wipe is formulated to stay wet outside the package for over an hour.
  • NO MORE WIMPY WIPES: These oversized wipes aren’t just tough on messes, they’re incredibly strong & are no match for the competition. Crocodile Cloth® is designed to be over 4x more effective than the standard cleaning wipe & is proudly Made in the USA.
  • Requires Certification

Documents


Specifications

Application:
Commercial, Residential
Color Finish Name:
White
Depth:
5-3/4 in
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Height:
4-1/4 in
Length:
10 in
Material:
Cloth
Product Type:
Cleaning Wipe
Size:
15 in x 10 in
UPC:
850020932092