This product requires certification to purchase.

Croc Power Scrub Wipes (Pack of 40)

Crocodile Cloth®

Croc Power Scrub Wipes (Pack of 40)

  • Fast #
  • Part #N6500040
  • Item #10379352
  • Manufacturer Part #6500-040
3.5 out of 5 Customer Rating
Brand image
Crocodile Cloth®

Croc Power Scrub Wipes (Pack of 40)

  • Fast #
  • Part #N6500040
  • Item #10379352
  • Manufacturer Part #6500-040
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • DON’T JUST CLEAN; ATTACK: Get serious heavy duty cleaning power in just one wipe; Cut through the dirt & grime & get a real clean; Our wipes stay moist longer & feature a super tough heavy-duty build.
  • CONTRACTOR GRADE STRENGTH: Tackle any mess, any size, on any surface! These heavy-duty disposable cloth hand wipes feature unrivaled tensile strength & super-absorbency that make them ultra-tough on messes.
  • DUAL-SIDED ACTION: Scrubbing side is textured to scour through dried-on, baked-on or caked-on grease & grime on hands, tools & surfaces. Follow up with the smooth side to wipe the gunk away.
  • HAND SAFE: Crocodile Cloth® wipes are dermatologically tested & infused with aloe & vitamin E, making it safe for hands.
  • NO MORE WIMPY WIPES: These oversized wipes aren’t just tough on messes, they’re incredibly strong & are no match for the competition. Crocodile Cloth® is designed to be over 4x more effective than the standard cleaning wipe & is proudly Made in the USA.
  • Requires Certification

Documents


Specifications

Application:
Commercial, Residential
Color Finish Name:
White
Depth:
5-3/4 in
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Height:
2-1/4 in
Length:
10 in
Material:
Cloth
Product Type:
Cleaning Wipe
Size:
15 in x 10 in
Type:
N6500040
UPC:
850020932160