Original Huge Cloths (Pack of 50)
Original Huge Cloths (Pack of 50)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- DON’T JUST CLEAN, ATTACK: Designed to dissolve & absorb grease, grime, oil, paint, caulk, glue, & automotive messes in real work environments. Great on plastic, vinyl, metal, wood, leather, gym equipment, carpets, bamboo, fabrics, & more.
- MORE EFFECTIVE, MORE VALUE: Our giant 15? x 10? Crocodile Cloth® cleaning wipes are designed to scrub & absorb, meaning you need less wipes to clean the same mess. Our wipes stay moist longer & feature a super tough heavy-duty build.
- VERSATILE, MULTI-SURFACE WIPE: Tackle any mess, any size, on any surface! These heavy-duty disposable cloth hand wipes feature unrivaled tensile strength & uses a unique low-foaming degreaser formula that’s safe for nearly any & every surface. This is the only disposable cleaning wipe you need for tough jobs in the shop, factory, garage or home.
- SKIN SAFE: Crocodile Cloth® wipes are dermatologically tested & infused with aloe & vitamin E to be safe for your hands while eating through grease & oil. Every disposable wipe is formulated to stay wet outside the package for over an hour.
- NO MORE WIMPY WIPES: These oversized cloth wipes aren’t just tough on messes, they’re incredibly strong & are no match for the competition. Crocodile Cloth® is designed to be over 4x more effective than the standard cleaning wipe & is proudly Made in the USA.
Documents
Specifications
- Application:
- Commercial, Residential
- Color Finish Name:
- White
- Depth:
- 5-3/4 in
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 2-1/4 in
- Length:
- 10 in
- Material:
- Cloth
- Product Type:
- Cleaning Wipe
- Size:
- 15 in x 10 in
- UPC:
- 850020932221