Paint Wipes (Pack of 10)
Paint Wipes (Pack of 10)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 48-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- DON’T JUST CLEAN, ATTACK: Designed to dissolve & absorb paint, caulk, glue, dry-wall mud & other painting related messes in real work environments. Safe on wood, metal & more.
- IDEAL PAINTING ACCESSORY: Crocodile Cloth® specially designed this cleaning wipe not just for painting related messes, but for painting surface prep. Use for damp-dusting or removal of oils, adhesives & residues prior to painting.
- MORE EFFECTIVE, MORE VALUE: Our giant 15? x 10? Crocodile Cloth® cleaning wipes are designed to scrub & absorb, meaning you need less wipes to clean the same mess. Our wipes stay moist longer & feature a super tough heavy-duty build.
- SKIN SAFE: Crocodile Cloth® wipes are dermatologically tested & infused with aloe & vitamin E, making it safe for hands. Every disposable wipe is formulated to stay wet outside the package for over an hour.
- NO MORE WIMPY WIPES: These oversized wipes aren’t just tough on messes, they’re incredibly strong & are no match for the competition. Crocodile Cloth® is designed to be over 4x more effective than the standard cleaning wipe & is proudly Made in the USA.
Documents
Specifications
- Application:
- Commercial, Residential
- Color Finish Name:
- White
- Depth:
- 5-3/4 in
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 1/4 in
- Length:
- 10 in
- Material:
- Cloth
- Product Type:
- Cleaning Wipe
- Size:
- 15 in x 10 in
- UPC:
- 850020932719