60W 5-Light 1-Tier Incandescent Chandelier in Chrome
Crosby 60W 5-Light 1-Tier Incandescent Chandelier in Chrome
Frequently Purchased Together
Product Details
- Additional finishes: Chrome/brushed nickel/olde bronze
- Safety rated: ETL_dry
- Ships via: UPS
- The 5 light Crosby linear chandelier is perfect in a large dining room or kitchen table
- Let your room shine even brighter with this contemporary chrome look that is so versatile, and the design so sleek, it can serve as an accent for both traditional and modern decor
- If you have an exceptionally high ceiling, an additional chain (2996CH) and stem (2999CH) are available
- Additional chain 2996CH
- Additional shade information: Clear
- The clear glass provides a beautiful, ambient lighting to the entire room. Think of it as a foundation or a canvas upon which to paint a distinctive lighting picture. It’s the big fluorescent box in the center of your living space
- Takes five medium E26 up to 60W bulb equivalent
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Collection:
- Crosby
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 10 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 53 in
- Installation Type:
- Ceiling Mount
- Length:
- 41-1/4 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Style:
- Teardrop
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Contemporary
- Material:
- Glass, Steel
- Number of Lights:
- 5
- Number of Tiers:
- 1
- Style:
- Transitional
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 16 lb
- Width:
- 41-1/4 in