This product requires certification to purchase.

1/2 in. PEX Expansion Plastic Plug

Cross Manifold - Ultra-Fin

1/2 in. PEX Expansion Plastic Plug

  • Fast #
  • Part #MPCE12
  • Item #7609154
  • Manufacturer Part #PEC12
5 out of 5 Customer Rating
Cross Manifold - Ultra-Fin

1/2 in. PEX Expansion Plastic Plug

  • Fast #
  • Part #MPCE12
  • Item #7609154
  • Manufacturer Part #PEC12
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM F-1960
Clean Bagged:
No
End Connection 1:
PEX Expansion
End Connections:
PEX Expansion
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Plug
Material:
Plastic
UL Listed:
No
UPC:
628451808183