Scraper Mat in Brown
Cross-Over™ Scraper Mat in Brown
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Designed for indoor/outdoor use in heavy foot-traffic areas
- Combines coarse scraper yarn with absorbent yarn
- Loop-pile surface cleans shoes and soaks up moisture
- Stays in place
- Stain- and fade-resistant
- Ideal for breezeways
Specifications
- ADA Compliant:
- No
- Collection:
- Cross-Over™
- Color Finish Name:
- Brown
- Length:
- 4 ft
- Material:
- Plastic
- Material Type:
- Vinyl
- Product Type:
- Scraper Mat
- Width:
- 6 ft