This product requires certification to purchase.

Scraper Mat in Grey

Cross-Over™ Scraper Mat in Grey

  • Fast #
  • Part #CWNCS0046GY
  • Item #4442431
  • Manufacturer Part #CRO CS46 GRA
4.9 out of 5 Customer Rating
Brand image

Cross-Over™ Scraper Mat in Grey

  • Fast #
  • Part #CWNCS0046GY
  • Item #4442431
  • Manufacturer Part #CRO CS46 GRA
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Grey Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Designed for indoor/outdoor use in heavy foot-traffic areas
  • Combines coarse scraper yarn with absorbent yarn
  • Loop-pile surface cleans shoes and soaks up moisture
  • Stays in place
  • Stain- and fade-resistant
  • Ideal for breezeways
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Cross-Over™
Color Finish Name:
Grey
Length:
4
Material:
Plastic
Material Type:
Vinyl
Product Type:
Scraper Mat
Width:
6