Safety Eyeware with Smoke Lens in Black
Arcus Safety Eyeware with Smoke Lens in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Sleek, Full-Frame Design for maximum protection
- Soft, rubber nosepiece for all day comfort
- Hard coat polycarbonate lens protects against scratches
- Provides 99.9% UVA and UVB protection
- Complies with ANSI Z87.1 standards
Documents
Specifications
- ANSI:
- ANSI Z87.1
- CE Approved:
- No
- Collection:
- Arcus
- Color Finish Name:
- Black
- Glasses Frame Color:
- Black
- Glasses Lens Color:
- Smoke
- Height:
- 1-39/50 in
- Length:
- 5-51/100 in
- Material:
- Plastic
- Material Type:
- Polycarbonate
- UPC:
- 674326303352
- Weight:
- 0.066 lb
- Width:
- 2-19/25 in