This product requires certification to purchase.

Safety Glasses in Clear Lens

Crossfire

Crossfire ES5-W Safety Glasses in Clear Lens

  • Fast #
  • Part #R1224W
  • Item #7219323
  • Manufacturer Part #1224 W
3.4 out of 5 Customer Rating
Brand image
Crossfire

Crossfire ES5-W Safety Glasses in Clear Lens

  • Fast #
  • Part #R1224W
  • Item #7219323
  • Manufacturer Part #1224 W
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI Z87.1
Application:
Outdoor
CE Approved:
No
Collection:
Crossfire ES5-W
Glasses Frame Color:
Matte Black
Glasses Lens Color:
Clear
Height:
2-1/2 in
Length:
6-1/2 in
Material:
Plastic, Rubber
Material Type:
Nylon
UPC:
674326263144
Weight:
0.06 lb
Width:
3 in