Black Safety Glasses With Smoke LENS *CRUCIB
Crucible Black Safety Glasses With Smoke LENS *CRUCIB
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Adjustable Rubber Nosepiece for added comfort
- Dual Mold, Rubber Temples for all day comfort
- Polarized lens option
- Hard coat polycarbonate lens protects against scratches
- Provides 99.9% UVA and UVB protection
- Complies with ANSI Z87.1 standards
Documents
Specifications
- ANSI:
- ANSI/ISEA Z87.1
- Collection:
- Crucible
- Color Finish Name:
- Shiny Black
- Glasses Frame Color:
- Shiny Black
- Glasses Lens Color:
- Smoke
- Height:
- 2
- Length:
- 6-1/2
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Type:
- C4061
- UPC:
- 674326289021
- Weight:
- 0.0656
- Width:
- 2-1/2