Safety Glass with Crystal Black Frame and Smoke Lens
Safety Glass with Crystal Black Frame and Smoke Lens
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 300-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Vented rubber nosepiece for breathability
- Dual mold, rubber temple grips for better stability
- Hard coat polycarbonate lens protects against scratches
- Provides 99.9% UVA and UVB protection
- Complies with ANSI Z87.1 standards
Documents
Specifications
- ANSI:
- ANSI Z87.1
- Application:
- Eyewear
- CE Approved:
- No
- Glasses Frame Color:
- Crystal Black
- Glasses Lens Color:
- Smoke
- Height:
- 1-1/2
- Length:
- 5
- Material:
- Plastic, Rubber
- Material Type:
- Polycarbonate
- UPC:
- 892214001344
- Visible Light:
- 0.18
- Weight:
- 0.0531
- Width:
- 4-1/2