105 MBH - Cast Iron Gas-Fired Hot Water Boiler - Electronic Ignition
Aruba 5 Series 105 MBH - Cast Iron Gas-Fired Hot Water Boiler - Electronic Ignition
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Cast iron heat exchanger
- Boiler easily field convertible to left side piping
- Built-in rear draft diverter to fit low spaces
Specifications
- AFUE:
- 84
- ANSI:
- ANSI Z223.1
- ASME:
- ASME CSD-1
- BTU:
- 105000
- BTU Heat Rating:
- 88000 Btu/h
- Boiler Type:
- Cast Iron Boiler
- CSA Certified:
- CSA B149.1
- Collection:
- Aruba 5 Series
- Depth:
- 31-1/2
- End Connection 1:
- NPT
- End Connections:
- NPT
- Ignition System:
- Electronic Ignition
- Input (MBH):
- 105 MBH
- Installation Type:
- Floor Mount
- MBH:
- 105
- Material:
- Cast Iron
- Media:
- Hot Water
- Phase:
- Single Phase
- Power Source:
- Gas
- Pressure - Maximum:
- 50 psi
- Return Pipe Connection:
- 1-1/4
- Supply Pipe Connection Size:
- 1-1/4
- Type:
- CAWR105BNZ3AU1
- Vent Type:
- Chimney Vent
- Width:
- 15-3/8