This product requires certification to purchase.

117 MBH - 84.00% AFUE Boiler

Crown Boiler

Aruba 5 Series 117 MBH - 84.00% AFUE Boiler

  • Fast #
  • Part #CAWR140BNT3AU1
  • Item #10498774
  • Manufacturer Part #AWR140BNT3AU1
4.5 out of 5 Customer Rating
Brand image
Crown Boiler

Aruba 5 Series 117 MBH - 84.00% AFUE Boiler

  • Fast #
  • Part #CAWR140BNT3AU1
  • Item #10498774
  • Manufacturer Part #AWR140BNT3AU1
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Pomona, CA
    Pick Up  Not Available
    Not available in CA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in CA

Product Details

Product Details

  • Cast iron heat exchanger
  • Boiler easily field convertible to left side piping
  • Built-in rear draft diverter to fit low spaces
  • Requires Certification

Specifications

AFUE:
84
ANSI:
ANSI Z223.1
ASME:
ASME CSD-1
BTU:
140000
BTU Heat Rating:
117000 Btu/h
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B149.1
Collection:
Aruba 5 Series
Depth:
31-1/2
End Connection 1:
NPT
End Connections:
NPT
Ignition System:
Electronic Ignition
Input (MBH):
140 MBH
Installation Type:
Floor Mount
MBH:
140
Material:
Cast Iron
Media:
Hot Water
Phase:
Single Phase
Power Source:
Gas
Pressure - Maximum:
50 psi
Return Pipe Connection:
1-1/4
Supply Pipe Connection Size:
1-1/4
Type:
CAWR140BNT3AU1
Vent Type:
Chimney Vent
Width:
18-1/2