This product requires certification to purchase.

70 MBH - Cast Iron Gas-Fired Hot Water Boiler - Electronic Ignition

Crown Boiler

Aruba 5 Series 70 MBH - Cast Iron Gas-Fired Hot Water Boiler - Electronic Ignition

  • Fast #
  • Part #CAWR070BNZ3AU1
  • Item #10357462
  • Manufacturer Part #AWR070BNZ3AU1
4.3 out of 5 Customer Rating
Brand image
Crown Boiler

Aruba 5 Series 70 MBH - Cast Iron Gas-Fired Hot Water Boiler - Electronic Ignition

  • Fast #
  • Part #CAWR070BNZ3AU1
  • Item #10357462
  • Manufacturer Part #AWR070BNZ3AU1
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Cast iron heat exchanger
  • Boiler easily field convertible to left side piping
  • Built-in rear draft diverter to fit low spaces
  • Requires Certification

Specifications

AFUE:
84
ANSI:
ANSI Z223.1
ASME:
ASME CSD-1
BTU:
70000
BTU Heat Rating:
59000 Btu/h
Boiler Type:
Cast Iron Boiler
CSA Certified:
CSA B149.1
Collection:
Aruba 5 Series
Depth:
31-1/2
End Connection 1:
NPT
End Connections:
NPT
Ignition System:
Electronic Ignition
Input (MBH):
70 MBH
Installation Type:
Floor Mount
MBH:
70
Material:
Cast Iron
Media:
Hot Water
Phase:
Single Phase
Power Source:
Gas
Pressure - Maximum:
50 psi
Return Pipe Connection:
1-1/4
Supply Pipe Connection Size:
1-1/4
Type:
CAWR070BNZ3AU1
Vent Type:
Chimney Vent
Width:
12-7/8