Commercial and Residential Gas Boiler 310 MBH Natural Gas
Bermuda BSI Series Commercial and Residential Gas Boiler 310 MBH Natural Gas
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- AFUE:
- 77.50 %
- ANSI:
- ANSI 70, ANSI CSD-1, ANSI Z223.1
- ASME:
- ASME CSD-1
- Application:
- Commercial, Residential
- BTU:
- 310000
- BTU Heat Rating:
- 240000 Btu/h
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B149.1, CSA C22.1
- Capacity:
- 14.9 gal
- Collection:
- Bermuda BSI Series
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 45-7/16 in
- Ignition System:
- Electronic Ignition
- Input (MBH):
- 310 MBH
- Length:
- 30 in
- Material:
- Cast Iron, Stainless Steel
- NSF Certified:
- No
- Phase:
- Single Phase
- Power Source:
- Gas
- Pressure - Maximum:
- 15 psi
- Return Pipe Connection:
- 2 in
- Supply Pipe Connection Size:
- 2 in
- UL Listed:
- No
- UPC:
- 645504506506
- Volts:
- 120V
- Width:
- 30 in