Commercial and Residential Gas Boiler 103 MBH Natural Gas
Cayman® Commercial and Residential Gas Boiler 103 MBH Natural Gas
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NJ
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NJ
Product Details
Product Details
- AHRI Certified
- Net I=B=R Capacity: 75000 BTU
- DOE Heating Capacity: 86000 BTU
- AHRI Reference Number: 2100215
- Assembly Type: Packaged
- Combustion Type: Conventional
- Frequency: 60 Hz
- Maximum Altitude: 2000 Feet
- Medium: Hot Water
- Heat Exchanger Warranty: 20 Years; Parts Warranty: 1 Year
Specifications
- AFUE:
- 83.1
- Application:
- Commercial, Residential
- BTU:
- 103000
- BTU Heat Rating:
- 86000 Btu/h
- CEC Compliant:
- For Sale in CA
- Collection:
- Cayman®
- Depth:
- 28
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 40-7/16
- Ignition System:
- Gas Fired
- Input (MBH):
- 103 MBH
- Installation Type:
- Floor Mount
- Length:
- 16
- Material:
- Cast Iron
- Phase:
- Single Phase
- Power Source:
- Gas
- Return Pipe Connection:
- 1-1/4
- Supply Pipe Connection Size:
- 1-1/4
- UPC:
- 645504090173
- Vent Type:
- Chimney Vent
- Volts:
- 120V
- Width:
- 16