Commercial and Residential Oil Boiler 60000 MBH Oil and Gas
Freeport 2 Commercial and Residential Oil Boiler 60000 MBH Oil and Gas
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in IN
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in IN
Product Details
Product Details
- AHRI Certified
- Net I=B=R Capacity: 84000 BTU
- DOE Heating Capacity: 97000 BTU
- AHRI Reference Number: 5433311
- Assembly Type: Packaged
- Combustion Type: Conventional
- Frequency: 60 Hz
- Maximum Altitude: 2000 Feet
- Medium: Hot Water
- Heat Exchanger Warranty: 20 Years; Parts Warranty: 1 Year
Documents
Specifications
- AFUE:
- 86.30 %
- Application:
- Commercial, Residential
- BTU Heat Rating:
- 73000 Btu/h
- CEC Compliant:
- Not for Sale in CA
- Capacity:
- 7.7 gal
- Collection:
- Freeport 2
- Depth:
- 16-1/4 in
- Energy Star Compliant:
- No
- Flow Rate:
- 0.8 gph
- Fuel Type:
- Propane
- Height:
- 36 in
- Input (MBH):
- 60000 MBH
- Installation Type:
- Floor Mount
- Length:
- 20-3/4 in
- Material:
- Cast Iron
- Phase:
- Single Phase
- Power Source:
- Oil
- Pressure - Maximum:
- 50 psi
- Return Pipe Connection:
- 1-1/2 in
- Supply Pipe Connection Size:
- 1-1/2 in
- UPC:
- 645504507206
- Vent Type:
- Chimney Vent
- Volts:
- 120V
- Width:
- 20-3/4 in