Gas Boiler 120 MBH Natural Gas and Propane
Phantom™ Gas Boiler 120 MBH Natural Gas and Propane
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CAPick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available in CAShipping Not AvailableNot available in CA
-
This product cannot be sold in CA due to non-compliance with state or federal regulations.
Product Details
Product Details
- AHRI Reference Number: 7169993
- Net I=B=R Capacity: 97000 BTU
- DOE Heating Capacity: 112000 BTU
- Assembly Type: Packaged
- Combustion Type: Condensing
- Frequency: 60 Hz
- Gas Conversion Kit Included
- Maximum Altitude: 10200 Feet
- Medium: Hot Water
- Heat Exchanger Warranty: 12 Years; Parts Warranty: 2 Years
-
Green
Specifications
- AFUE:
- 93
- ANSI:
- ANSI CSD-1, ANSI Z223.1
- ASME:
- ASME CSD-1
- BTU:
- 120000
- BTU Heat Rating:
- 112000 Btu/h
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B149.1
- Capacity:
- 0.53 gal
- Collection:
- Phantom™
- Depth:
- 17
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas, Propane
- Height:
- 29-1/16
- Ignition System:
- Intermittent Pilot
- Input (MBH):
- 120 MBH
- Installation Type:
- Wall Mount
- Length:
- 17
- Material:
- Stainless Steel
- NSF Certified:
- No
- Phase:
- Single Phase
- Power Source:
- Gas
- Pressure - Maximum:
- 30 psi
- Return Pipe Connection:
- 1
- Supply Pipe Connection Size:
- 1
- UL Listed:
- No
- UPC:
- 645504507992
- Vent Type:
- Direct Vent
- Volts:
- 120V
- Width:
- 16-5/8