Commercial and Residential Oil Boiler 91 MBH Oil
Tobago Commercial and Residential Oil Boiler 91 MBH Oil
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- AHRI Certified
- Net I=B=R Capacity: 79000 BTU
- DOE Heating Capacity: 91000 BTU
- AHRI Reference Number: 2100196
- Assembly Type: Packaged
- Combustion Type: Conventional
- Frequency: 60 Hz
- Maximum Altitude: 2000 Feet
- Medium: Hot Water
- Heat Exchanger Warranty: 20 Years; Parts Warranty: 1 Year
-
Green
Specifications
- AFUE:
- 85.80 %
- Application:
- Commercial, Residential
- BTU Heat Rating:
- 91000 Btu/h
- CEC Compliant:
- For Sale in CA
- Collection:
- Tobago
- Depth:
- 16-1/2 in
- Energy Star Compliant:
- Yes
- Flow Rate:
- 0.75 gph
- Height:
- 31-5/8 in
- Input (MBH):
- 91 MBH
- Installation Type:
- Floor Mount
- Length:
- 24-5/8 in
- Material:
- Cast Iron
- Phase:
- Single Phase
- Power Source:
- Oil
- Pressure - Maximum:
- 50 psi
- Return Pipe Connection:
- 1-1/2 in
- Supply Pipe Connection Size:
- 1-1/2 in
- UPC:
- 645504160586
- Vent Type:
- Chimney Vent
- Volts:
- 120V
- Width:
- 24-5/8 in