4 gal High Quality Institutional Fabric Softener (4 Pack)
Mr.Softie™ 4 gal High Quality Institutional Fabric Softener (4 Pack)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Leaves fabrics soft and smelling fresh
- Provides anti-static properties to prevent excessive linting during drying cycles
- Concentrated: just 2 ounce is required per wash load in the rinse cycle
Specifications
- Collection:
- Mr.Softie™
- Color Finish Name:
- White
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Package Quantity:
- Case of 4
- Size:
- 4 gal