Stainless Steel Pump Strainer
Stainless Steel Pump Strainer
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Features stainless steel mesh attached to sturdy nylon ends for support and ribbed design for filtration
- Includes strainer and matching gasket
Specifications
- Brand Model Compatibility:
- J, H and S-Type Pump Strainers
- Height:
- 1 in
- Length:
- 4 in
- Material:
- Stainless Steel
- Width:
- 5 in