Poopy Pouch Pet Waste Bag Dispenser in Black
Poopy Pouch Poopy Pouch Pet Waste Bag Dispenser in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Poopy Pouch Pet Waste Dispensers are a great option for those with limited space and need an affordable solution for placing in multiple locations
- Universal style for rolled bags in a box
- Vandal resistant, locking dispenser
- Capacity: Holds up to 600 universal bags (Item # PP-RB-200)
- Color: Hunter Green or Black
- Dimensions: 9-1/2" x 3-1/8" x 17-1/2"
Documents
Specifications
- Capacity:
- 600 bags
- Coating:
- Powder Coated, Galvanized
- Collection:
- Poopy Pouch
- Color Finish Name:
- Black
- Height:
- 17-1/2 in
- Length:
- 9-1/2 in
- Material:
- Steel
- UPC:
- 839952002370
- Width:
- 3-1/8 in