This product requires certification to purchase.

21 x 32 in. Green Key Bath Mat in White (Case of 48)

Crown Touch 21 x 32 in. Green Key Bath Mat in White (Case of 48)

  • Fast #
  • Part #MM657UWHT1CT20
  • Item #11529424
4.3 out of 5 Customer Rating
Brand image

Crown Touch 21 x 32 in. Green Key Bath Mat in White (Case of 48)

  • Fast #
  • Part #MM657UWHT1CT20
  • Item #11529424
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 48
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • GREEK KEY MAT
  • 21X32
  • 9.5
  • Soft and Absorbent: 100% ring spun cotton loops for best absorbency
  • available in white and beige in full
  • Oeko Tex MADE IN GREEN Certified
  • Crafted for hotels: Perfect for poolside, bathroom, Beach, or gym use.
  • Requires Certification

Documents


Specifications

Collection:
Crown Touch
Color Finish Category:
Whites
Color Finish Name:
White
Green Seal Certified:
Yes
Length:
32 in
Product Type:
Bath Mat
Width:
21 in