This product requires certification to purchase.

6 x 100 ft. Plastic Pipe

Crumpler Plastic Pipe

6 x 100 ft. Plastic Pipe

  • Fast #
  • Part #C0610100
  • Item #2452618
  • Manufacturer Part #0610100
4.5 out of 5 Customer Rating
Brand image
Crumpler Plastic Pipe

6 x 100 ft. Plastic Pipe

  • Fast #
  • Part #C0610100
  • Item #2452618
  • Manufacturer Part #0610100
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Stick: 100
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Henderson, NV
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Application:
Farm Drain
FM Approved:
No
Fire Suppression System Rated:
No
Length:
100 ft
Material:
Plastic
NSF Certified:
No
Pipe Wall Type:
Single Wall Perforated
PipeTubing Size:
6 in