7-60W Candelabra Hand CUT CRYST/SILVER *Z
7-60W Candelabra Hand CUT CRYST/SILVER *Z
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Dazzling with faceted cut crystal, the Mercer Collection sparkles from all angles
- Especially if viewed from the bottom, the unique design forms a stunning metal floral design
- The opulent crystal paired with Olde Silver metal work allows this chandelier to bring luxurious appeal to a variety of spaces
- The showstopper creates a captivating focal point of dripping crystal, as though they are frozen icicles
Specifications
- Ballast Type:
- Residential
- CSA Certified:
- Yes
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Crystal
- Material:
- Wrought Iron
- Number of Lights:
- 10
- Proposition 65:
- WARNING: This product can expose you to chemicals including arsenic, which is known to the state of California to cause Cancer. For more information go to: www.P65Warnings.ca.gov
- Type:
- C5266OSCLMWP
- UL Listed:
- Yes
- UPC:
- 633779010262
- Width:
- 27