60W 14-Light 52in. Wide Crystal Linear Chandelier with Clear Crystal Shades in Aged Brass
Addis 60W 14-Light 52in. Wide Crystal Linear Chandelier with Clear Crystal Shades in Aged Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The captivating Addis lighting collection is a modern day interpretation of the iconic mid-century Tronchi chandelier
- Inspired by its predecessor's sleek lines and geometric shapes, the Addis features a polished chrome or aged brass metal frame that exudes sophistication and style
- Its unique design showcases transparent tiers of textured Tronchi glass tubes, forming a mesmerizing five point rounded star shape
- Authorized for use in dry interior locations
- This multi-tiered modern fixture gives maximum light output either as a chandelier or a ceiling-mount
- This item may be hung on a sloped ceiling
Specifications
- CSA Certified:
- Yes
- Collection:
- Addis
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Depth:
- 14 in
- Dimmable:
- Yes
- Glass Type:
- Clear, Hand Blown Murano
- Height:
- 118 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Material:
- Glass, Steel
- Number of Lights:
- 14
- Number of Tiers:
- 1
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and/or birth defects or reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 633779053320
- Volts:
- 120V
- Watts:
- 840 W
- Width:
- 51-3/4 in