This product requires certification to purchase.

840W 14-Light Linear Chandelier in Aged Brass with White Tronchi Glass

Crystorama

Addis 840W 14-Light Linear Chandelier in Aged Brass with White Tronchi Glass

  • Fast #
  • Part #CADD317AGWH
  • Item #10333701
  • Manufacturer Part #ADD-317-AG-WH
3.3 out of 5 Customer Rating
Brand image
Crystorama

Addis 840W 14-Light Linear Chandelier in Aged Brass with White Tronchi Glass

  • Fast #
  • Part #CADD317AGWH
  • Item #10333701
  • Manufacturer Part #ADD-317-AG-WH
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • The captivating Addis lighting collection is a modern day interpretation of the iconic mid-century Tronchi chandelier
  • Inspired by its predecessor's sleek lines and geometric shapes, the Addis features a polished chrome or aged brass metal frame that exudes sophistication and style
  • Its unique design showcases transparent tiers of textured Tronchi glass tubes, forming a mesmerizing five point rounded star shape
  • Authorized for use in dry interior locations
  • This multi-tiered modern fixture gives maximum light output either as a chandelier or a ceiling-mount
  • This item may be hung on a sloped ceiling
  • (4) 12“ downrods included
  • (14) candelabra (E12) 60 watt bulbs required (not included)
  • Dimmable
  • Requires Certification
Dimensions & Measurements
Depth
14 in
Height
118 in
Width
51-3/4 in
Characteristics & Features
Collection
Addis
Color Finish Category
Brass Tones
Color Finish Name
Aged Brass, White
Dimmable
Yes
Glass Type
Hand Blown Murano
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Type
Incandescent
Lighting Direction
Ambient Lighting
Material
Glass, Steel
Number of Lights
14
Number of Tiers
1
Proposition 65
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and/or birth defects or reproductive harm. For more information go to www.P65Warnings.ca.gov
Electrical & Operational Information
Volts
120V
Watts
840 W
Warranty & Product Information
CSA Certified
Yes
Type
CADD317AGWH
UL Listed
Yes
UPC
633779053337