960W 16-Light Chandelier in Aged Brass
Addis 960W 16-Light Chandelier in Aged Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The captivating Addis lighting collection is a modern day interpretation of the iconic mid-century Tronchi chandelier
- Inspired by its predecessor's sleek lines and geometric shapes, the Addis features a polished chrome or aged brass metal frame that exudes sophistication and style
- Its unique design showcases transparent tiers of textured Tronchi glass tubes, forming a mesmerizing five point rounded star shape
- Authorized for use in dry interior locations
- This multi-tiered modern fixture gives maximum light output either as a chandelier or a ceiling-mount
- This item may be hung on a sloped ceiling
Specifications
- CSA Certified:
- Yes
- Collection:
- Addis
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass, White
- Depth:
- 32 in
- Dimmable:
- Yes
- Glass Type:
- Hand Blown Murano
- Height:
- 67-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Art Deco
- Material:
- Glass, Steel
- Number of Lights:
- 16
- Number of Tiers:
- 6
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 633779052330
- Volts:
- 120V
- Watts:
- 960 W
- Width:
- 32 in