60W 6-Light Medium E-26 Chandelier in Matte Black
Alston 60W 6-Light Medium E-26 Chandelier in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The Alston Collection takes a classic drum shape and adds a distinctive chunky metal chain, with varying link sizes, to make it shine
- The drum shaped metallic fixture works well paired in multiples above work spaces and kitchen islands or singularly in vestibules and hallways
- In addition to its simple lines and oversized rectangular chain, The Alston Collection sports a versatile two-tone finish
Specifications
- Ballast Type:
- Residential
- Collection:
- Alston
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 16-1/2
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Material:
- Steel
- Number of Lights:
- 6
- Number of Tiers:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including arsenic, which is known to the state of California to cause Cancer. For more information go to: www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 633779034497
- Volts:
- 120V
- Watts:
- 360
- Width:
- 20